Beli hammer jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- Wipro Concrete Breaker Air Jack HammerDeskripsi:Alat untuk menghancurkan beton, paving, aspal, atau batu.atribut:
- Air Input Hose Connector Diameter (mm): 22
- Air Input Thread (inch): G3/4
- Minimum Air Input (bar): 6.3
- TOKU Pick Hammer (Air Type)Deskripsi:-It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumaticatribut:
- Piston Diameter: 35mm
- Stroke Diameter: 120mm
- Total Length: 465mm
- Number of Blows: 1250bpm
- Air consumption: 1m3/min
- Compatible Hose Inner Diameter: 19mm
- Air Coupler: 3/4PT
- Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
- Working Air Pressure: 0.6MPa
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- Makita Demolition Hammer (Mesin Bobok Beton)atribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- RYU Demolition Hammer (Mesin Bobok Beton)atribut:
- Frekuensi: 50/60Hz
- Makita Breaker HammerDeskripsi:The new 70 lb. AVT Breaker Hammer (model HM1812) is engineered to hit like an air hammer, but with less noise and vibration. It has a powerful 15 AMP motor that delivers a full 53.9 ft.lbs. (73.8 Joules) of impact energy, so contractors get hard-hitting performance. Users also benefit from less noise and lower vibration than an air hammer, and zero hassle with an air hose and compressor. The HM1812 features the latest Advanced AVT Technology, a synchronized three-component system that more effectively reduces vibration. The internal mechanical counterbalance system, vibration-absorbing housing, and fixed movement handles are engineered for significantly less vibration during concrete breaking applications.atribut:
- Blows per Minute (bpm): 870
- Impact Energy (J): 72.8
- AMPS: 15
- Noise Level (dB): 106
- Vibration (m/s²): 6.5
- Bit Type: 1-1/8\" Hex
- Breaker/Demo Class: 70
- Cord Length (m): 5
- Impact Energy (ft/lbs): 53.9
- Overall Length (inch): 33-1/4
- Power Type: Corded
- Type (Breakers & Demolition Hammers): Breaker
- BOSCH Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
- Greenlee Paving Breaker (Mesin Bobok Beton Hidrolik)atribut:
- Sound Level (dB): 110
- Includes: 1/2 in BSP to 1/2 in NPTF Adaptors; Whip Hoses
- Type: Hydraulic
- UNSPSC: 40141608
- Shank Size (inch): 1 1/8 x 6
- Blows per minute: 2160
- Height (inch): 28 1/2
- Hydraulic System Type: Open Center
- Impact Energy (ft/lbs): 63; 85 Joules
- Length (inch): 18
- Max. Back Pressure (psi): 400
- Max. Flow (GPM): 8
- Maximum Oil Temperature (°F): 140
- Maximum Pressure (psi): 2300
- Min. Flow (GPM): 5
- Pressure Port: 1/2inch NPTF Female
- Recommended Filtration (microns): 10
- Recommended Hydraulic Flow (gpm): 7
- Width (inch): 6
Daftar Harga hammer jack Terbaru October 2026
| INGCO Demolition Jack Hammer | Rp2.299.900 |
| INGCO Demolition Breaker | Rp2.099.900 |
| Future Star Jack Hammer | Rp1.299.900 |
| BOSCH Breaker Hammer (Meisn Bobok Beton) | Rp28.999.900 |
| Makita Corded Demolition Hammer & Breaker Hammer | Rp21.999.900 |
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp4.099.900 |
| Makita Mesin Bobok Beton | Rp3.999.900 |
| Wipro Concrete Breaker Air Jack Hammer | Rp7.699.900 |
| TOKU Pick Hammer (Air Type) | Rp10.999.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/byP109124430-1.jpg)

/P101518657-6.jpg)


/P102627905-2.jpg)
/P101518404-1.jpg)

/3kP102174128-2.jpg)

/00P108522000-1.jpg)
/P101578378-1.jpg)

/khP108231737-1.jpg)
/3eP103759122-1.jpg)
/grP107746603-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)